Virage® Delta Brizo Virage: Wall Mount Tub Filler Handle - Cold Venetian Bronze

Part #DRP100662RB  |  Item #7886411  |  Manufacturer Part #RP100662RB

Call for Pricing

Type:

Faucet

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Brand Model Compatibility: Brizo

Collection: Virage®

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Depth: 3-63/100 in

Handle Type: Lever

Height: 2-11/25 in

Material: Zinc

Maximum Height: 2-11/25 in

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 1.248