37 x 22 in. Oval Single Recessed Vanity Top in White
37 x 22 in. Oval Single Recessed Vanity Top in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 37 in
- IAPMO Listed -:
- No
- Installation Type:
- Top Mount
- Number of Bowls:
- 1
- Width:
- 22 in