EMPTY MTL DISPN STN W/ KEY
EMPTY MTL DISPN STN W/ KEY
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Large Metal Dispensers in two configurations, each holds a 16 oz bottle of liquid cleaner,spray pump, and 1 pack of heavy-duty, wet strength tissues
- Small Metal Dispenser holds 300 synthetic tissues for dry applications
- Wall mount
- Refills available
- Available filled or empty
Specifications
- CE Approved:
- No
- Disposable:
- No
- Height:
- 1/100 in
- Length:
- 19-2913/10000 in
- Origin:
- Global
- Product Type:
- Lens Cleaning Station
- Type:
- PGL08TF15GWG
- UL Listed:
- No
- Weight:
- 0.1515 lb
- Width:
- 9-337/400 in