100W 1-Light Pavillion Dot Cylinder Table Lamp in Satin Black

You last purchased this on
 
Visual Comfort Studio

100W 1-Light Pavillion Dot Cylinder Table Lamp in Satin Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort Studio

100W 1-Light Pavillion Dot Cylinder Table Lamp in Satin Black

  • Fast #
  • Part #VKS3016SBLL
  • Item #7191808
  • Manufacturer Part #KS 3016SBL-L
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

CEC Compliant:
Not for Sale in CA
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
ETL Listed:
No
Glass Type:
Linen
Height:
27-1/2 in
Light Bulb Base Type:
Medium E-26
Number of Lights:
1
UL Listed:
Yes
Watts:
100 W