100W 1-Light Table Lamp in Antique Mirror

Part #VNW3001AMS  |  Item #7191998  |  Manufacturer Part #NW3001AM-S

$449.91 EACH

Color/Finish: Antique Mirror

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CEC Compliant: Not for Sale in CA

Color Finish: Antique Mirror

Color Finish Category: Browns

ETL Listed: No

Height: 24-1/2 in

Light Bulb Base Type: Medium E-26

Number Of Lights: 1

UL Listed: Yes

Watts: 100