13-1/2 in. 40W 1-Light Medium E-26 Picture Light in Natural Brass

You last purchased this on
 
Visual Comfort & Co. Signature

13-1/2 in. 40W 1-Light Medium E-26 Picture Light in Natural Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Signature

13-1/2 in. 40W 1-Light Medium E-26 Picture Light in Natural Brass

  • Fast #
  • Part #VAH2701NB
  • Item #4920125
  • Manufacturer Part #AH 2701NB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
Depth:
10 in
ETL Listed:
Yes
Height:
5 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Lighting Style:
Traditional
Number of Lights:
1
UL Listed:
No
Watts:
40 W
Width:
13-1/2 in