DESCRIPTION

Visual Comfort & Co 18 in. 50W Wall Light

VSL2705

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
8-1/4 in
Height
3-1/2 in
Light Bulb Base Type
Medium E-26
UL Listed
Yes
Width
18 in

Starting at
Call for Pricing
  • QUANTITY