Visual Comfort & Co
18 in. Picture Light in Polished Nickel
Part #VSL2705PN | Item #4920273 | Manufacturer Part #SL 2705PN
Product Details
Specifications
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
Depth: 8-1/4 in
ETL Listed: Yes
Height: 3-1/2 in
Indoor Outdoor: Indoor
Light Bulb Base Type: Medium E-26
UL Listed: No
Watts: 25
Width: 18 in