DESCRIPTION

Visual Comfort & Co Reed 2-Light Pendant

VTOB5011NP

Color Finish

 

SPECIFICATIONS

Collection
Reed
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Natural Paper
Height
14 in
Installation Type
Ceiling Mount
Number Of Lights
2
UL Listed
No
Watts
100
Width
22 in

Starting at
Call for Pricing
  • QUANTITY