• Cart

DESCRIPTION

Visual Comfort & Co Studio 5-Light 60W Candelabra E-12 Base Double Twist Chandelier

VSC5005

Color Finish

 

SPECIFICATIONS

Collection
Studio
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Height
29-3/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Number Of Lights
5
UL Listed
No
Watts
60
Width
36 in

Starting at
Call for Pricing
  • QUANTITY