• Cart

DESCRIPTION

Visual Comfort & Co Thomas OBrien Bryant 60W 1-Light Medium E-26 Wall Sconce

VTOB2002NP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Thomas OBrien Bryant
Color Finish
Antique Nickel
Color Finish Category
Nickel Tones
Depth
8-3/4 in
Energy Star Compliant
No
Glass Type
Natural Paper
Height
14-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Number Of Lights
1
UL Listed
No
Watts
60
Width
5-1/2 in

Starting at
Call for Pricing
  • QUANTITY