DESCRIPTION

Visual Comfort & Co E.F. Chapman Darlana 60W 6-Light Foyer Lantern

VCHC2176

Color Finish

 

SPECIFICATIONS

Collection
E.F. Chapman Darlana
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Height
34 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Number Of Lights
6
UL Listed
Yes
Watts
60
Width
24 in

Starting at
Call for Pricing
  • QUANTITY