80W 2-Light Medium E-26 Picture Light in Antique Brass

You last purchased this on
 
Visual Comfort & Co. Signature

Alexa Hampton 80W 2-Light Medium E-26 Picture Light in Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Signature

Alexa Hampton 80W 2-Light Medium E-26 Picture Light in Antique Brass

  • Fast #
  • Part #VAH2702NB
  • Item #4717803
  • Manufacturer Part #AH 2702NB
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Natural Brass Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Alexa Hampton
Color Finish Category:
Brass Tones
Color Finish Name:
Natural Brass
Depth:
10 in
Dimmable:
No
ETL Listed:
Yes
Height:
5 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Number of Lights:
2
Power Source:
Electric
UL Listed:
No
Volts:
120V
Watts:
40 W
Width:
19-1/2 in