100W Table Lamp in Sand with Black
Alta 100W Table Lamp in Sand with Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Alta
- Color Finish Category:
- Blacks
- Color Finish Name:
- Sand/Black
- ETL Listed:
- No
- Glass Type:
- Linen
- Height:
- 30 in
- Light Bulb Base Type:
- Medium E-26
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 100 W
- Width:
- 14 in