Aspen 60W Pendant in Blackened Rust

Part #VS5030BRNP  |  Item #4922621  |  Manufacturer Part #S 5030BR-NP

$449.00 EACH

Color/Finish: Blackened Rust

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Incandescent

Collection: Aspen

Color Finish: Blackened Rust

Color Finish Category: Blacks

Diameter: 19-3/4 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Natural Paper

Height: 20-3/4 in

Lighting Style: Traditional

UL Listed: Yes

Watts: 60