480W 8-Light Candelabra E-12 Chandelier in Antique Bronze
E. F. Chapman 480W 8-Light Candelabra E-12 Chandelier in Antique Bronze
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- E. F. Chapman
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 38-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C7
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern
- Number of Lights:
- 8
- UL Listed:
- Yes
- Watts:
- 480 W
- Width:
- 37 in