Visual Comfort & Co

E. F. Chapman Picture Light in Bronze

Part #VSL2707BZ  |  Manufacturer Part #SL 2707BZ

Color/Finish: Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: E. F. Chapman

Depth: 8-1/4 in

Height: 3-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Number Of Lights: 4

UL Listed: No

Watts: 25

Width: 30 in