1-Light Wall Sconce in Polished Nickel

This product has been replaced by

SQUARE TUBE SINGLE SCONCE IN POLISHED NICKEL WITH LINEN SHADE
Visual Comfort & Co. Signature SQUARE TUBE SINGLE SCONCE IN POLISHED NICKEL WITH LINEN SHADE
Manufacturer Part #SL 2819PN-L
You last purchased this on
 
Visual Comfort & Co. Signature

E.F. Chapman 1-Light Wall Sconce in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

SQUARE TUBE SINGLE SCONCE IN POLISHED NICKEL WITH LINEN SHADE
Visual Comfort & Co. Signature SQUARE TUBE SINGLE SCONCE IN POLISHED NICKEL WITH LINEN SHADE
Manufacturer Part #SL 2819PN-L
Visual Comfort & Co. Signature

E.F. Chapman 1-Light Wall Sconce in Polished Nickel

  • Fast #
  • Part #VSL2819PNNP
  • Item #4895401
  • Manufacturer Part #SL 2819PN-NP
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
E.F. Chapman
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
7-1/2 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
14-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Number of Lights:
1
UL Listed:
No
Watts:
40 W
Width:
6-1/4 in