60W 1-Light Task Wall Light in Bronze
E.F. Chapman Boston 60W 1-Light Task Wall Light in Bronze
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- E.F. Chapman Boston
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 35-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 7 in