4-Light Foyer Lantern Ceiling Light in Polished Nickel

You last purchased this on
 
Visual Comfort & Co. Signature

Darlana 4-Light Foyer Lantern Ceiling Light in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Signature

Darlana 4-Light Foyer Lantern Ceiling Light in Polished Nickel

  • Fast #
  • Part #VCHC2165PN
  • Item #4921002
  • Manufacturer Part #CHC 2165PN
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Darlana
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Dimmable:
Yes
ETL Listed:
Yes
Height:
24-1/2 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
C11
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary
Material:
Metal
Number of Lights:
4
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Width:
17 in