Hackney 40W 1-Light Medium E-26 Floor Lamp in Hand-Rubbed Antique Brass

Part #VSP1022HABNP  |  Item #7584956  |  Manufacturer Part #SP 1022HAB-NP

$476.91 EACH

Color/Finish: Hand-Rubbed Antique Brass

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Hackney

Color Finish: Hand-Rubbed Antique Brass

Color Finish Category: Brass Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Natural Paper

Height: 52-1/4 in

Indoor Outdoor: Indoor

Installation Type: Floor Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B10

Lighting Style: [Contemporary, Modern, Transitional]

Number Of Lights: 1

UL Listed: Yes

Watts: 40

Width: 14 in