Visual Comfort & Co
Halcyon™ 75W Table Lamp in Alabaster
Part #VKW3012ALBL | Item #7567392 | Manufacturer Part #KW 3012ALB-L
Product Details
Documents
Specifications
CEC Compliant: Not for Sale in CA
Collection: Halcyon™
Color Finish: Alabaster
Color Finish Category: Neutrals
ETL Listed: No
Glass Type: Linen
Height: 25 in
Light Bulb Base Type: Medium E-26
UL Listed: Yes
Watts: 75
Width: 8 in