Visual Comfort & Co

Honore 12 x 21 in. 180W 3-Light Ceiling Mount Candelabra E-12 Outdoor Small Lantern in Antique Zinc

Part #VSK5300AZ  |  Manufacturer Part #SK 5300AZ

Color/Finish: Antique Zinc

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Honore

Color Finish: Antique Zinc

Color Finish Category: Greys

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 21 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Lighting Style: Casual

Number Of Lights: 3

Power Source: Electric

UL Listed: Yes

Watts: 180

Width: 12 in