60W 12-Light Candelabra E-12 Incandescent Chandelier in Hand-Rubbed Antique Brass

You last purchased this on
 
Visual Comfort Studio

Jacqueline 60W 12-Light Candelabra E-12 Incandescent Chandelier in Hand-Rubbed Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort Studio

Jacqueline 60W 12-Light Candelabra E-12 Incandescent Chandelier in Hand-Rubbed Antique Brass

  • Fast #
  • Part #VARN5104HABWG
  • Item #4921678
  • Manufacturer Part #ARN 5104HAB-WG
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Hand-Rubbed Antique Brass Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The unique pieces feature cascading beads that drape elegantly from a framework in hand-rubbed antique brass or silver leaf
  • The exquisite trim is available in opaque or transparent glass beads, adding the desired dramatic flair to enhance any bedroom, living room or dining room with shimmering sophistication
  • The Jacqueline by AERIN offers non-traditional lighting options that combine 1920s style with modern simplicity
  • Requires Certification

Specifications

Collection:
Jacqueline
Color Finish Category:
Brass Tones
Color Finish Name:
Hand-Rubbed Antique Brass
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
White Acrylic
Height:
38 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
C11
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Material:
Metal
Number of Lights:
12
Number of Tiers:
2
UL Listed:
Yes
Volts:
110/120V
Watts:
720 W
Width:
32-1/4 in