Lebon 150W Medium E-26 Floor Lamp in Gild

Part #VARN1027GL  |  Item #7567424  |  Manufacturer Part #ARN 1027G-L

$766.71 EACH

Color/Finish: Gild

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CEC Compliant: Not for Sale in CA

Collection: Lebon

Color Finish: Gild

Color Finish Category: Gold Tones

Dimmable: No

ETL Listed: No

Glass Type: Linen

Height: 62-1/4 in

Light Bulb Base Type: Medium E-26

UL Listed: Yes

Watts: 150

Width: 27 in