Visual Comfort & Co
Leigh 100W 1-Light Medium E-26 Table Lamp in Crystal
Part #VSK3902CGS | Item #4924340 | Manufacturer Part #SK 3902CG-S
Product Details
Specifications
CEC Compliant: Not for Sale in CA
Collection: Leigh
Color Finish: Crystal
Color Finish Category: Clear
ETL Listed: No
Glass Type: Clear
Height: 36-1/2 in
Indoor Outdoor: Indoor
Installation Type: Deck Mount
Light Bulb Base Type: Medium E-26
Lighting Direction: Down Lighting
Lighting Style: Traditional
Number Of Lights: 1
UL Listed: Yes
Watts: 100
Width: 19 in