75W Table Lamp in Crystal

You last purchased this on
 
Visual Comfort Studio

Olivia 75W Table Lamp in Crystal

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort Studio

Olivia 75W Table Lamp in Crystal

  • Fast #
  • Part #VSK3918CGS
  • Item #7567385
  • Manufacturer Part #SK 3918CG-S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Crystal Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

CEC Compliant:
Not for Sale in CA
Collection:
Olivia
Color Finish Category:
Clear
Color Finish Name:
Crystal
ETL Listed:
No
Glass Type:
Silk
Height:
21-1/4 in
Light Bulb Base Type:
Medium E-26
Number of Lights:
1
UL Listed:
Yes
Watts:
75 W
Width:
12 in