Picture Light in Hand Rubbed Antique Brass

You last purchased this on
 
Visual Comfort & Co. Signature

Cabinet Maker Picture Light in Hand Rubbed Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Signature

Cabinet Maker Picture Light in Hand Rubbed Antique Brass

  • Fast #
  • Part #VSL2706HAB
  • Item #4921039
  • Manufacturer Part #SL 2706HAB
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Hand-Rubbed Antique Brass Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Cabinet Maker
Color Finish Category:
Brass Tones
Color Finish Name:
Hand-Rubbed Antique Brass
Depth:
8-1/4 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
3-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
T10
Lighting Style:
Contemporary
Material:
Metal
Number of Lights:
2
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
25 W
Width:
24 in