4-Light Candelabra E-12 Ceiling Light in Antique Burnished Brass
Riverside 4-Light Candelabra E-12 Ceiling Light in Antique Burnished Brass
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Riverside
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Burnished Brass
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 31 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C11
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Glass, Metal
- Number of Lights:
- 4
- Number of Tiers:
- 1
- UL Listed:
- Yes
- Volts:
- 110/120V
- Watts:
- 240 W
- Width:
- 21 in