11-3/4 in. 75W 1-Light Medium E-26 Incandescent Pendant in Hand-Rubbed Antique Brass
Robinson 11-3/4 in. 75W 1-Light Medium E-26 Incandescent Pendant in Hand-Rubbed Antique Brass
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Robinson
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hand-Rubbed Antique Brass
- Diameter:
- 11-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 19-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Modern
- Number of Lights:
- 1
- Product Type:
- Pendant
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 75 W