100W 1-Light Medium E-26 Fluted Column Table Lamp in Gilded Iron
This product has been replaced by
Manufacturer Part #CHA 8707GI-L
Strie 100W 1-Light Medium E-26 Fluted Column Table Lamp in Gilded Iron
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Strie
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Gilded Iron
- ETL Listed:
- Yes
- Height:
- 29-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Deck Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Casual
- UL Listed:
- No
- Watts:
- 100 W
- Width:
- 17 in