40W 1-Light Wall Sconce in Polished Nickel

This product has been replaced by

CAMILLE SCONCE WITH LINEN SHADE
Visual Comfort & Co. Signature 40W 1-Light 19 in. Wall Sconce in Polished Nickel
Manufacturer Part #SK 2016PN-L
You last purchased this on
 
Visual Comfort & Co. Signature

Suzanne Kasler 40W 1-Light Wall Sconce in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

CAMILLE SCONCE WITH LINEN SHADE
Visual Comfort & Co. Signature 40W 1-Light 19 in. Wall Sconce in Polished Nickel
Manufacturer Part #SK 2016PN-L
Visual Comfort & Co. Signature

Suzanne Kasler 40W 1-Light Wall Sconce in Polished Nickel

  • Fast #
  • Part #VSK2016PNNP
  • Item #4921155
  • Manufacturer Part #SK 2016PN-NP
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Suzanne Kasler
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
6 in
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Natural Paper
Height:
19 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Material:
Glass
Number of Lights:
1
UL Listed:
No
Watts:
40 W
Width:
5-1/2 in