15 x 13 in. 40W 2-Light Candelabra E-12 Double Wall Sconce with Natural Paper Glass in Hand Rubbed Antique Brass
This product has been replaced by
Manufacturer Part #TOB 2126HAB-L
Thomas O'brien Reed 15 x 13 in. 40W 2-Light Candelabra E-12 Double Wall Sconce with Natural Paper Glass in Hand Rubbed Antique Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Thomas O'brien Reed
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hand-Rubbed Antique Brass
- Depth:
- 8-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Natural Paper
- Height:
- 13 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern
- Material:
- Glass
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 15 in