60W 2-Light Wall Sconce Vanity Fixture in Gild
Utopia 60W 2-Light Wall Sconce Vanity Fixture in Gild
Frequently Purchased Together
Product Details
- Transforming the landscape's topographic textures and organic forms into carved, striated metal of different finishes with white or fractured glass, the Kelly Wearstler sconces, pendants, lamps and flush mounts will lend themselves to unlimited decorative possibilities
- The utopia draws inspiration from the Californian coast
Specifications
- ADA Compliant:
- No
- Collection:
- Utopia
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gild
- Depth:
- 5 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted, White
- Height:
- 4-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern
- Material:
- Glass, Metal
- Number of Lights:
- 2
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 23 in