70 in. 5-Blade Indoor Ceiling Fan in Burnished Brass
Aspen 70 70 in. 5-Blade Indoor Ceiling Fan in Burnished Brass
Frequently Purchased Together
Product Details
Product Details
- This product may be mounted on a sloped ceiling
- This fan is adaptable with a light kit
- Includes a green, energy-efficient DC motor
- Specialty carved wood blades included
- ENERGY STAR® qualified
- Remote included for easy operation
- This product complies with TSCA title VI
-
Green
Specifications
- AMP:
- 0.57, 0.07
- Blade Pitch:
- 12°
- Blade Span:
- 70 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 7270 ft3/min
- Ceiling Fan Blade Finish:
- Matte White
- Collection:
- Aspen 70
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Burnished Brass
- Control Type:
- Remote
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 6
- Height:
- 13-1/10 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Material:
- Steel, Wood
- Number of Blades:
- 5
- RPM:
- 121
- UL Listed:
- Suitable for Damp Locations
- Watts:
- 37.35 W