60in. Indoor 3-Blade Matte Black and Natural Hickory Ceiling Fan
Collins Smart 60in. Indoor 3-Blade Matte Black and Natural Hickory Ceiling Fan
Frequently Purchased Together
Product Details
Product Details
- This product may be mounted on a sloped ceiling
- Includes a green, energy efficient DC motor
- Specialty carved wood blades included
- ENERGY STAR® certified
- Remote included for easy operation
- This product complies with TSCA Title VI
Specifications
- AMP:
- 0.44
- Blade Pitch:
- 18°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6884 ft3/min
- Ceiling Fan Blade Finish:
- Natural Honey
- Collection:
- Collins Smart
- Color Finish Category:
- Blacks
- Color Finish Name:
- Midnight Black
- Control Type:
- Remote
- Diameter:
- 60 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 12-1/2 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount
- Material:
- Steel
- Number of Blades:
- 3
- RPM:
- 116
- Volts:
- 120V
- Watts:
- 28.4 W
- Width:
- 60 in