60 in. 3-Blade Indoor Ceiling Fan in Hand Rubbed Antique Brass
Hicks 60 60 in. 3-Blade Indoor Ceiling Fan in Hand Rubbed Antique Brass
Frequently Purchased Together
Product Details
Product Details
- This product may be mounted on a sloped ceiling
- This fan comes with a light kit
- Includes a green, energy-efficient DC motor
- A finishing cap is included if the light kit is unnecessary
- Specialty carved wood blades included ENERGY STAR® qualified
- This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability
- Remote included for easy operation
- This product complies with TSCA title VI
- Integrated LED fixtures that meet the high efficiency LED standards set forth in title 24 and are listed in the California energy commission appliance database
-
Green
Specifications
- AMP:
- 0.42
- Blade Pitch:
- 13°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 8752 ft3/min
- Ceiling Fan Blade Finish:
- Dark Mahogany
- Collection:
- Hicks 60
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hand-Rubbed Antique Brass
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 6
- Glass Type:
- Frosted
- Height:
- 15-3/5 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 935
- Material:
- Wood, Glass, Steel, Brass
- Number Of Hours:
- 50000 h
- Number of Blades:
- 3
- Number of Lights:
- 1
- RPM:
- 173
- Volts:
- 120V
- Watts:
- 20 W