44in. 5-Blade Indoor Ceiling Fan in Midnight Black
Linden 44in. 5-Blade Indoor Ceiling Fan in Midnight Black
Frequently Purchased Together
Product Details
Product Details
- When looking for reliable performance at a value, Linden is a top choice. It is available in three sizes (44" 48" and 52") and four finishes (three finishes for outdoor), including three options with a Matte White glass, LED light kit.
- Designed with a three-speed, pull chain motor with a manual reverse switch to optimize performance year-round and compatible with a choice of remote controls (sold separately)
- The Linden ceiling fan is series Star-rated able with AC or Energy Star rated DC motor, which blends our most advanced technology with trend-forward style. Linden’s simple design works well with traditional and modern/casual settings.
- Transitional 5 blade ceiling fan with bronze housing and American walnut and bronze reversible blades
- Features a pull chain motor with 3 speeds and dry rated for indoor settings such as bedrooms, family rooms, living rooms, and offices
- 4.5'' bronze down rod included, sloped ceiling compatible and easy installation with all mounting hardware included
- Flush mount hardware is included
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 44 in
- Ceiling Fan Blade Finish:
- Midnight Black/American Walnut
- Collection:
- Linden
- Color Finish Category:
- Blacks
- Color Finish Name:
- Midnight Black
- Control Type:
- Pull Chain
- Diameter:
- 44 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 13-3/10 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Downrod
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Blades:
- 5
- UL Listed:
- Yes
- Volts:
- 120V