52 in. 3-Blade Indoor Ceiling Fan in Matte White
Ruhlmann 52 52 in. 3-Blade Indoor Ceiling Fan in Matte White
Frequently Purchased Together
Product Details
Product Details
- The Monte Carlo Ruhlmann Smart 52 LED - matte white in matte white features a 125.0 x 30.0 6 speed motor with a degree blade pitch. Connect your Ruhlmann Smart fan to Wi-Fi to get additional features: Scheduling, dusk to dawn, natural breeze
- Control your fan via your smart home system or via mobile phone using the Bond Home App. Download the Bond Home skill for Alexa or Bond Home Action for Google Home and use your voice to control your ceiling fan. Additional integration is available with SmartThings, Control4, ELAN, Habitat, and others
- LED light kit includes 2700K (warm white), 3000K (soft white), and 4000K (daylight) correlated color temperatures (CCTs)
- Include LED bulb LB4F120W930-20-H
-
Green
Specifications
- AMP:
- 0.28, 0.06
- Blade Pitch:
- 20°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4916 ft3/min
- Ceiling Fan Blade Finish:
- Matte White
- Collection:
- Ruhlmann 52
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Color Temperature:
- 3000
- Control Type:
- Remote Control
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 6
- Height:
- 14-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 670
- Material:
- Plastic, Steel
- Material Type:
- ABS
- Number of Blades:
- 3
- Number of Lights:
- 1
- RPM:
- 158
- Volts:
- 120V
- Watts:
- 21.9 W