60 in. 3-Blade Indoor Ceiling Fan
Streaming Smart 60 in. 3-Blade Indoor Ceiling Fan
Frequently Purchased Together
Product Details
Product Details
- This product may be mounted on a sloped ceiling
- This product is dimmable
- This fan comes with a light kit
- Includes a green, energy-efficient DC motor
- A finishing cap is included if the light kit is unnecessary
- Remote included for easy operation
- ENERGY STAR® qualified
- This product complies with TSCA title VI
- Integrated LED fixtures that meet the high efficiency LED standards set forth in title 24 and are listed in the California energy commission appliance database
- This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability
-
Green
Specifications
- AMP:
- 0.39, 0.06
- Blade Pitch:
- 15°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 7640 ft3/min
- Ceiling Fan Blade Finish:
- Matte White
- Collection:
- Streaming Smart
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 6
- Glass Type:
- Frosted, Matte Opal
- Height:
- 17-9/10 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Transitional
- Lumens:
- 715
- Material:
- Glass, Metal, Steel, Plywood
- Number of Blades:
- 3
- Number of Lights:
- 1
- RPM:
- 165
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 30.92 W