100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Espresso
Dakota 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Espresso
Frequently Purchased Together
Product Details
Product Details
- Featured in the decorative Dakota collection
- 1 A19 Medium 100 watt light bulb
- Clear seeded glass
- ETL listed for wet locations
- A great choice for your do-it-yourself project
- Decorative espresso finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Specifications
- ADA Compliant:
- No
- Collection:
- Dakota
- Color Finish Category:
- Browns
- Color Finish Name:
- Espresso
- Depth:
- 7-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 16-7/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum, Stainless Steel
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 100 W
- Width:
- 6-1/8 in