60W 2-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Espresso
Dakota 60W 2-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Espresso
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Featured in the decorative Dakota collection
- 2 Torpedo Candelabra 60 watt light bulbs
- Clear seeded glass
- ETL listed for wet locations
- A great choice for your do-it-yourself project
- Decorative espresso finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Specifications
- ADA Compliant:
- No
- Collection:
- Dakota
- Color Finish Category:
- Browns
- Color Finish Name:
- Espresso
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear Seeded
- Height:
- 20-5/8
- Installation Type:
- Wall Mount
- Length:
- 9-1/8
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16 1/2
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Steel, Aluminum
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- No
- UPC:
- 014817580679
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 60
- Width:
- 7-5/8