52 in. 5-Blade Outdoor Ceiling Fan in Matte Black
Discus 52 in. 5-Blade Outdoor Ceiling Fan in Matte Black
Frequently Purchased Together
Product Details
Product Details
- This product may be mounted on a sloped ceiling
- This product is dimmable
- This fan comes with a light kit
- This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability
- Fixture is operated with a pull chain
- Integrated LED fixtures that meet the high efficacy LED standards set forth in title 24 and are listed in the California energy commission appliance database
Specifications
- AMP:
- 0.24, 0.5
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4483 ft3/min
- Ceiling Fan Blade Finish:
- Matte Black
- Collection:
- Discus
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 2700
- Control Type:
- Knob
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Frosted
- Height:
- 15-1/10 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Transitional
- Lumens:
- 800
- Material:
- Steel, Plastic, Glass
- Material Type:
- ABS
- Number Of Hours:
- 50000 h
- Number of Blades:
- 5
- Number of Lights:
- 1
- RPM:
- 168
- Volts:
- 120V
- Watts:
- 60.9 W