44 in. 3-Blade Indoor Ceiling Fan in Midnight Black
Era 44 LED 44 in. 3-Blade Indoor Ceiling Fan in Midnight Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This product may be mounted on a sloped ceiling
- This product is dimmable
- This fan comes with a light kit
- Dual finished blades included LED bulbs are an efficient, versatile and durable light source that deliver exceptional performance
- This product complies with TSCA title VI title 24 compliant when used with included joint appendix (JA8) approved lamp
Specifications
- AMP:
- 0.48
- Blade Pitch:
- 13°
- Blade Span:
- 44 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4808 ft3/min
- Ceiling Fan Blade Finish:
- Midnight Black/American Walnut
- Collection:
- Era 44 LED
- Color Finish Category:
- Blacks
- Color Finish Name:
- Midnight Black
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Frosted
- Height:
- 15 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 800
- Material:
- Glass, Plywood, Steel
- Number of Blades:
- 3
- Number of Lights:
- 2
- RPM:
- 250
- UPC:
- 014817623727
- Volts:
- 120V
- Watts:
- 9 W