22-1/2 x 12-1/2 in. 75W 2-Light Kelvin Transitional Security & Flood Light in Antique Bronze
Flood Light 22-1/2 x 12-1/2 in. 75W 2-Light Kelvin Transitional Security & Flood Light in Antique Bronze
Frequently Purchased Together
Product Details
Product Details
- Easily converts to LED with optional replacement lamps
- Photocell included with this outdoor fixture for nighttime control
- Adjust motion sensitivity from 10 to 60 feet distance, with a 1 to 10 minute timer, and a 180° detection range
- Meets title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database
Specifications
- Collection:
- Flood Light
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 11-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 12-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Beam Type:
- Flood
- Light Bulb Shape Code:
- PAR30
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Volts:
- 120V
- Watts:
- 75 W
- Weight:
- 2.8 lb
- Width:
- 22-1/2 in