5-1/2 x 12-1/2 in. 60W 2-Light Incandescent Flush Mount Ceiling Fixture in Midnight Black
Geary 5-1/2 x 12-1/2 in. 60W 2-Light Incandescent Flush Mount Ceiling Fixture in Midnight Black
Frequently Purchased Together
Product Details
Product Details
- Featured in the decorative Geary collection
- 2 A19 medium 60 watt light bulbs
- Satin etched glass diffuser
- Easily converts to LED with optional replacement lamps
- Meets title 24 energy efficiency standards
- Title 24 compliant if used with joint appendix (JA8) approved light bulbs listed in the California energy commission appliance database
- UL listed for damp locations
- A great choice for your do-it-yourself project
- Decorative blacksmith finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Specifications
- ADA Compliant:
- No
- Collection:
- Geary
- Color Finish Category:
- Blacks
- Color Finish Name:
- Midnight Black
- Diameter:
- 12-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted, Satin Etched
- Height:
- 5-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 12-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional, Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 12-1/2 in