6-1/2 in. 60W 3-Light Traditional and Transitional Flush Mount Ceiling Fixture in Satin Brass
Geary 6-1/2 in. 60W 3-Light Traditional and Transitional Flush Mount Ceiling Fixture in Satin Brass
Frequently Purchased Together
Product Details
Product Details
- Easily converts to LED with optional replacement lamps
- Meets title 24 energy efficiency standards
- Title 24 compliant if used with joint appendix (JA8) approved light bulbs listed in the California energy commission appliance database
Specifications
- Collection:
- Geary
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Diameter:
- 14-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched, Frosted
- Height:
- 6-1/2 in
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional, Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 3
- Volts:
- 120V
- Watts:
- 60 W