This product requires certification to purchase.

58 in. 3-Blade Indoor or Outdoor Ceiling Fan in Matte White

Visual Comfort & Co. Generation Lighting

Jovie 58 58 in. 3-Blade Indoor or Outdoor Ceiling Fan in Matte White

  • Fast #
  • Part #V3JVR58RZWD
  • Item #9927382
  • Manufacturer Part #3JVR58RZWD
4.7 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Jovie 58 58 in. 3-Blade Indoor or Outdoor Ceiling Fan in Matte White

  • Fast #
  • Part #V3JVR58RZWD
  • Item #9927382
  • Manufacturer Part #3JVR58RZWD
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Monte Carlo Jovie 58 LED - matte white in matte white features a 178.0 x 12.0 6 speed motor with a twelve degree blade pitch
  • Dimmable
  • LED light kit includes 2700K (warm white), 3000K (soft white), and 4000K (daylight) correlated color temperatures (CCTs)
  • Includes ESSWC-10 wall control
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Blade Pitch
12°
Blade Span
58 in
CFM
5648 ft3/min
Height
14-7/10 in
Characteristics & Features
Ceiling Fan Blade Finish
Matte White
Collection
Jovie 58
Color Finish Category
Whites
Color Finish Name
Matte White
Color Temperature
3000
Control Type
Remote Control
Dimmable
Yes
Indoor Outdoor
Indoor, Outdoor
Installation Type
Ceiling Mount
Light Bulb Type
Integrated LED
Lighting Direction
Down Lighting
Lighting Style
Modern
Material
Plastic, Steel
Material Type
ABS
Number of Blades
3
Number of Lights
1
Electrical & Operational Information
AMP
0.3, 0.08
Fan Speeds
6
Lumens
960
RPM
156
Volts
120V
Watts
19.6 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
ETL Listed
Yes
UPC
014817623918