13 x 7-11/25 in. 60W 2-Light Flush Mount Ceiling Fixture in Midnight Black
Mitte 13 x 7-11/25 in. 60W 2-Light Flush Mount Ceiling Fixture in Midnight Black
Frequently Purchased Together
Product Details
Product Details
- This fixture features mouth-blown glass and slight variations are an inherent part of the handcrafting process
- Easily converts to LED with optional replacement lamps
- Meets title 24 energy efficiency standards
- Title 24 compliant if used with joint appendix (JA8) approved light bulbs listed in the California energy commission appliance database
- Vintage lamp(s) recommended for aesthetics
Specifications
- Collection:
- Mitte
- Color Finish Category:
- Blacks
- Color Finish Name:
- Midnight Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 7-11/25 in
- Installation Type:
- Flush Mount
- Length:
- 13 in
- Light Bulb Base Type:
- Medium E-26
- Material:
- Glass, Steel
- Number of Lights:
- 2
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13 in