75W 3-Light Medium E-26 Vanity Fixture in Midnight Black
Robie 75W 3-Light Medium E-26 Vanity Fixture in Midnight Black
Frequently Purchased Together
Product Details
Product Details
- Traditional iron forms and casual styling available in three finishes
- Linear elements stream throughout the fixture to compose a relaxed but exotic ambiance
- Available in three finishes: Brushed Nickel, Burnt Sienna and Midnight Black
- Assortment offers three-, five-, nine- or twelve-light chandeliers, one-light mini-pendant and one-, two-, three- and four-light vanity fixture
- Fixture may be mounted in the up or down position
Specifications
- ADA Compliant:
- No
- Collection:
- Robie
- Color Finish Category:
- Blacks
- Color Finish Name:
- Midnight Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched, Frosted
- Height:
- 8-1/8 in
- Installation Type:
- Wall Mount
- Length:
- 6-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting, Up Lighting
- Lighting Style:
- Craftsman
- Material:
- Glass, Steel
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 24 in